Motion
687-906A7

TIMKEN
687-906A7

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 6.625 in OD, 1.6250 in Width
MI ITEM #14119929
MFR #687-906A7
Price$14,041.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
687-906A7

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 6.625 in OD, 1.6250 in Width
MI ITEM #14119929
MFR #687-906A7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,041.48/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Inner Ring Width
    3.063 in
  • Outside Diameter
    6.625 in
  • Overall Width
    1.6250 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893768076

Overview

Mfr description
687-906A7 TAPERED ROLLER BEARING 4-8 OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought