Motion
575-90131

TIMKEN
575-90131

Tapered Roller Bearing Full Assembly - 3.0000 in Bore, 5.512 in OD, 1.4210 in Width
MI ITEM #14119933
MFR #575-90131
List Price$1,125.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
575-90131

Tapered Roller Bearing Full Assembly - 3.0000 in Bore, 5.512 in OD, 1.4210 in Width
MI ITEM #14119933
MFR #575-90131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,125.85/each for your price

Overview

Mfr description
575-90131 TAPERED ROLLER BEARING 4-8 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    5.512 in
  • Overall Width
    1.4210 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.421 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893344232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought