Motion
475-99402

TIMKEN
475-99402

Tapered Roller Bearing Full Assembly - 55 mm Bore, 4.724 in OD, 29.01 mm Width
MI ITEM #14119934
MFR #475-99402
List Price$322.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
475-99402

Tapered Roller Bearing Full Assembly - 55 mm Bore, 4.724 in OD, 29.01 mm Width
MI ITEM #14119934
MFR #475-99402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.12/each for your price

Overview

Mfr description
475-99402 TAPERED ROLLER BEARING 4-8 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    4.724 in
  • Overall Width
    29.01 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    2.563 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893780313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought