1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
368A-90161
Tapered Roller Bearing Cup - 3.5430 in OD, 0.8750 in Width
MI ITEM #
14119936
MFR #
368A-90161
List Price
$867.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 368A-90161
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
368A-90161
Tapered Roller Bearing Cup - 3.5430 in OD, 0.8750 in Width
MI ITEM #
14119936
MFR #
368A-90161
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$867.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
368A-90161 TAPERED ROLLER BEARING <4 OD
Specifications
Outside Diameter
3.5430 in
Cup Width
0.8750 in
Bearing Material
Steel
Bore Type
Cylindrical
UPC_NO
0013992379696
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought