1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
3980-90020
2.3750 in Bore, 4.4375 in OD, 30.04 mm Width
MI ITEM #
14119937
MFR #
3980-90020
List Price
$1,919.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
TIMKEN 3980-90020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
3980-90020
2.3750 in Bore, 4.4375 in OD, 30.04 mm Width
MI ITEM #
14119937
MFR #
3980-90020
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,919.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3980-90020 TAPERED ROLLER BEARING 4-8 O
Specifications
Bore Diameter
2.3750 in
Outside Diameter
4.4375 in
Overall Width
30.04 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought