Overview
Mfr description
T178-90011 THRUST BALL AND ROLLER BEARIN
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Fillet Radius0.80 mm
- Manufacturer Product Page
- Weight446.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data