Motion
32016X-90NA2

TIMKEN
32016X-90NA2

Tapered Roller Bearing Full Assembly - 80 mm Bore, 4.9210 in OD, 29 mm Width
Mi Item #14119941
MFR #32016X-90NA2
Price$205.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32016X-90NA2

Tapered Roller Bearing Full Assembly - 80 mm Bore, 4.9210 in OD, 29 mm Width
Mi Item #14119941
MFR #32016X-90NA2

Mfr description
32016X-90NA2 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.18/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width
    1.26 in
  • Outside Diameter
    4.9210 in
  • Overall Width
    29 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893462110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)