Specifications
Dimensions
- Cup Width1.813 in
- Outside Diameter1.7813 in
Details
- Bearing MaterialSteel
- Product TypeTapered Roller Bearing Cups
- UPC_NO0053893119366
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)