Motion
484-90105

TIMKEN
484-90105

Tapered Roller Bearing Cup - 120 mm OD, 2.1250 in Width
Mi Item #14119945
MFR #484-90105
Price$1,045.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
484-90105

Tapered Roller Bearing Cup - 120 mm OD, 2.1250 in Width
Mi Item #14119945
MFR #484-90105

Mfr description
484-90105 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.30/each

Specifications

Dimensions

  • Cup Width  
    2.1250 in
  • Outside Diameter  
    120 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0013992439963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)