Specifications
Dimensions
- Outside Diameter6.125 in
Details
- Bearing MaterialSteel
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Cups
- UPC_NO0053893081557
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)