Motion
NA484-99401

TIMKEN
NA484-99401

Tapered Roller Bearing Full Assembly - 70 mm Bore, 1.2813 in Width
Mi Item #14119948
MFR #NA484-99401
Price$1,223.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA484-99401

Tapered Roller Bearing Full Assembly - 70 mm Bore, 1.2813 in Width
Mi Item #14119948
MFR #NA484-99401

Mfr description
NA484-99401 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.77/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Width
    1.2813 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)