Motion
H913849-90025

TIMKEN
H913849-90025

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 5.7500 in OD, 3.2500 in Width
Mi Item #14119949
MFR #H913849-90025
Price$1,940.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H913849-90025

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 5.7500 in OD, 3.2500 in Width
Mi Item #14119949
MFR #H913849-90025

Mfr description
H913849-90025 TAPERED ROLLER BEARING 4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.79/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Inner Ring Width
    2.063 in
  • Outside Diameter
    5.7500 in
  • Overall Width
    3.2500 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893070766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)