Motion
JL819349-90N99

TIMKEN
JL819349-90N99

Tapered Roller Bearing Full Assembly - 95 mm Bore, 5.315 in OD, 0.906 in Width
Mi Item #14119951
MFR #JL819349-90N99
Price$316.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JL819349-90N99

Tapered Roller Bearing Full Assembly - 95 mm Bore, 5.315 in OD, 0.906 in Width
Mi Item #14119951
MFR #JL819349-90N99

Mfr description
JL819349-90N99 TAPERED ROLLER BEARING 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.03/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Inner Ring Width
    0.906 in
  • Outside Diameter
    5.315 in
  • Overall Width
    0.906 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893781525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)