1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
M270749-90120
Tapered Roller Bearing Full Assembly - 17.6250 in Bore, 635 mm OD, 4.7500 in Width
MI ITEM #
14119955
MFR #
M270749-90120
List Price
$114,687.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
TIMKEN M270749-90120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
M270749-90120
Tapered Roller Bearing Full Assembly - 17.6250 in Bore, 635 mm OD, 4.7500 in Width
MI ITEM #
14119955
MFR #
M270749-90120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$114,687.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M270749-90120 TAPERED ROLLER BEARING >24
Specifications
Bore Diameter
17.6250 in
Outside Diameter
635 mm
Overall Width
4.7500 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought