Motion
HM204043

TIMKEN
HM204043

39.98 mm Bore, 31.99 mm Width
Mi Item #14119959
MFR #HM204043
Price$233.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM204043

39.98 mm Bore, 31.99 mm Width
Mi Item #14119959
MFR #HM204043

Mfr description
HM204043 TAPERED ROLLER BEARING <4 OD T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.5743 in
  • Cone Width  
    1.2598 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)