Motion
88128-30038

TIMKEN
88128-30038

Tapered Roller Bearing Cup - 12.8750 in OD, 2.375 in Width
Mi Item #14119960
MFR #88128-30038
Price$6,761.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
88128-30038

Tapered Roller Bearing Cup - 12.8750 in OD, 2.375 in Width
Mi Item #14119960
MFR #88128-30038

Mfr description
88128-30038 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,761.14/each

Specifications

Dimensions

  • Cup Width  
    2.375 in
  • Outside Diameter  
    12.8750 in

Details

  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893428796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)