Motion
M84249-20395

TIMKEN
M84249-20395

1.0000 in Bore, 23.11 mm Width
Mi Item #14119961
MFR #M84249-20395
Price$128.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M84249-20395

1.0000 in Bore, 23.11 mm Width
Mi Item #14119961
MFR #M84249-20395

Mfr description
M84249-20395 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Cone Width  
    0.9100 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)