Motion
72218C-20025

TIMKEN
72218C-20025

Tapered Roller Bearing Cone - 2.1875 in Bore, 32.79 mm Width, Steel Material
MI ITEM #14119962
MFR #72218C-20025
Price$231.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
72218C-20025

Tapered Roller Bearing Cone - 2.1875 in Bore, 32.79 mm Width, Steel Material
MI ITEM #14119962
MFR #72218C-20025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.47/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Cone Width  
    1.2910 in
  • Inner Ring Width
    2.98 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893370200

Overview

Mfr description
72218C-20025 TAPERED ROLLER BEARING <4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought