Motion
56425-99302

TIMKEN
56425-99302

Tapered Roller Bearing Full Assembly - 4.2500 in Bore, 6.5 in OD, 1.4375 in Width
MI ITEM #14119964
MFR #56425-99302
List Price$1,851.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
56425-99302

Tapered Roller Bearing Full Assembly - 4.2500 in Bore, 6.5 in OD, 1.4375 in Width
MI ITEM #14119964
MFR #56425-99302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,851.48/each for your price

Overview

Mfr description
56425-99302 TAPERED ROLLER BEARING 4-8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6.5 in
  • Overall Width
    1.4375 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    2.848 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992316240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought