Motion
56425-99403

TIMKEN
56425-99403

Tapered Roller Bearing Full Assembly - 4.2500 in Bore, 6.625 in OD, 1.4375 in Width
MI ITEM #14119965
MFR #56425-99403
Price$570.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
56425-99403

Tapered Roller Bearing Full Assembly - 4.2500 in Bore, 6.625 in OD, 1.4375 in Width
MI ITEM #14119965
MFR #56425-99403

Mfr description
56425-99403 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.98/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Inner Ring Width
    3.188 in
  • Outside Diameter
    6.625 in
  • Overall Width
    1.4375 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893298399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)