Motion
L724349-90010

TIMKEN
L724349-90010

Tapered Roller Bearing Full Assembly - 4.7500 in Bore, 6.5625 in OD, 1.0000 in Width
Mi Item #14119967
MFR #L724349-90010
Price$9,084.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L724349-90010

Tapered Roller Bearing Full Assembly - 4.7500 in Bore, 6.5625 in OD, 1.0000 in Width
Mi Item #14119967
MFR #L724349-90010

Mfr description
L724349-90010 TAPERED ROLLER BEARING 4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,084.60/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Inner Ring Width
    0.594 in
  • Outside Diameter
    6.5625 in
  • Overall Width
    1.0000 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893159829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)