Motion
EE737181-90040

TIMKEN
EE737181-90040

Tapered Roller Bearing Full Assembly - 18.0000 in Bore, 26.0000 in OD, 3.3750 in Width
Mi Item #14119968
MFR #EE737181-90040
Price$149,521.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE737181-90040

Tapered Roller Bearing Full Assembly - 18.0000 in Bore, 26.0000 in OD, 3.3750 in Width
Mi Item #14119968
MFR #EE737181-90040

Mfr description
EE737181-90040 TAPERED ROLLER BEARING >2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149,521.56/each

Specifications

Dimensions

  • Bore Diameter  
    18.0000 in
  • Inner Ring Width
    7.375 in
  • Outside Diameter
    26.0000 in
  • Overall Width
    3.3750 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893024196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)