1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
HM516447-30000
Tapered Roller Bearing Cone - 3.1875 in Bore, 1.375 in Width, Steel Material
MI ITEM #
14119970
MFR #
HM516447-30000
List Price
$28,201.83
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN HM516447-30000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
HM516447-30000
Tapered Roller Bearing Cone - 3.1875 in Bore, 1.375 in Width, Steel Material
MI ITEM #
14119970
MFR #
HM516447-30000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$28,201.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HM516447-30000 TAPERED ROLLER BEARING 4
Specifications
Bore Type
Cylindrical
Bore Diameter
3.1875 in
Bearing Material
Steel
UPC_NO
0053893051970
Product Type
Tapered Roller Bearing Cones
Cone Width
1.375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data