Motion
H715343-70016

TIMKEN
H715343-70016

Tapered Roller Bearing Cone - 2.6875 in Bore, 4.625 in Width, Steel Material
Mi Item #14119985
MFR #H715343-70016
Price$391.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H715343-70016

Tapered Roller Bearing Cone - 2.6875 in Bore, 4.625 in Width, Steel Material
Mi Item #14119985
MFR #H715343-70016

Mfr description
H715343-70016 TAPERED ROLLER BEARING 4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.43/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Cone Width  
    4.6250 in
  • Inner Ring Width
    4.625 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893808192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)