Motion
33287-99401

TIMKEN
33287-99401

Tapered Roller Bearing Full Assembly - 2.8750 in Bore, 4.625 in OD, 1.1875 in Width
Mi Item #14119993
MFR #33287-99401
Price$232.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33287-99401

Tapered Roller Bearing Full Assembly - 2.8750 in Bore, 4.625 in OD, 1.1875 in Width
Mi Item #14119993
MFR #33287-99401

Mfr description
33287-99401 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.12/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Inner Ring Width
    2.063 in
  • Outside Diameter
    4.625 in
  • Overall Width
    1.1875 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893978840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)