Motion
HM535347-90015

TIMKEN
HM535347-90015

Tapered Roller Bearing Full Assembly - 169.97 mm Bore, 10.2500 in OD, 5.2500 in Width
MI ITEM #14119995
MFR #HM535347-90015
Price$17,000.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM535347-90015

Tapered Roller Bearing Full Assembly - 169.97 mm Bore, 10.2500 in OD, 5.2500 in Width
MI ITEM #14119995
MFR #HM535347-90015

Mfr description
HM535347-90015 TAPERED ROLLER BEARING 8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,000.25/each

Specifications

Dimensions

  • Bore Diameter  
    169.97 mm
  • Inner Ring Width
    1.156 in
  • Outside Diameter
    10.2500 in
  • Overall Width
    5.2500 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893052878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)