Motion
H936349-902B9

TIMKEN
H936349-902B9

Tapered Roller Bearing Full Assembly - 6.6250 in Bore, 13 in OD, 3.1250 in Width
Mi Item #14119996
MFR #H936349-902B9
Price$36,232.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H936349-902B9

Tapered Roller Bearing Full Assembly - 6.6250 in Bore, 13 in OD, 3.1250 in Width
Mi Item #14119996
MFR #H936349-902B9

Mfr description
H936349-902B9 TAPERED ROLLER BEARING 8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,232.44/each

Specifications

Dimensions

  • Bore Diameter  
    6.6250 in
  • Inner Ring Width
    5 in
  • Outside Diameter
    13 in
  • Overall Width
    3.1250 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893117973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)