Motion
HH953749-90033

TIMKEN
HH953749-90033

Tapered Roller Bearing Full Assembly - 254 mm Bore, 21.0000 in OD, 2.25 in Width
MI ITEM #14119998
MFR #HH953749-90033
List Price$120,181.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH953749-90033

Tapered Roller Bearing Full Assembly - 254 mm Bore, 21.0000 in OD, 2.25 in Width
MI ITEM #14119998
MFR #HH953749-90033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120,181.95/each for your price

Overview

Mfr description
HH953749-90033 TAPERED ROLLER BEARING >2

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    21.0000 in
  • Overall Width
    2.25 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    2.25 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893038988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought