Motion
HH953749-90020

TIMKEN
HH953749-90020

Tapered Roller Bearing Full Assembly - 254 mm Bore, 21.0000 in OD, 6 in Width
MI ITEM #14120001
MFR #HH953749-90020
Price$98,394.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH953749-90020

Tapered Roller Bearing Full Assembly - 254 mm Bore, 21.0000 in OD, 6 in Width
MI ITEM #14120001
MFR #HH953749-90020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98,394.61/each

Specifications

Dimensions

  • Bore Diameter  
    254 mm
  • Outside Diameter
    21.0000 in
  • Overall Width
    6 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893038940

Overview

Mfr description
HH953749-90020 TAPERED ROLLER BEARING >2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought