Specifications
Dimensions
- Bore Diameter1.7500 in
- Cone Width1.7500 in
Details
- Bearing MaterialSteel
- Bore TypeStraight
- Product TypeTapered Roller Bearing Cones
- UPC_NO0053893784144
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)