Motion
EE843220-902B2

TIMKEN
EE843220-902B2

Tapered Roller Bearing Full Assembly - 22.0000 in Bore, 29 in OD, 3.4688 in Width
MI ITEM #14120004
MFR #EE843220-902B2
Price$121,518.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE843220-902B2

Tapered Roller Bearing Full Assembly - 22.0000 in Bore, 29 in OD, 3.4688 in Width
MI ITEM #14120004
MFR #EE843220-902B2

Mfr description
EE843220-902B2 TAPERED ROLLER BEARING >2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121,518.83/each

Specifications

Dimensions

  • Bore Diameter  
    22.0000 in
  • Inner Ring Width
    6.999 in
  • Outside Diameter
    29 in
  • Overall Width
    3.4688 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893027272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)