Motion
HH840249-30051

TIMKEN
HH840249-30051

Tapered Roller Bearing Cone - 7.5000 in Bore, 1.938 in Width, Steel Material
Mi Item #14120006
MFR #HH840249-30051
Price$21,533.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH840249-30051

Tapered Roller Bearing Cone - 7.5000 in Bore, 1.938 in Width, Steel Material
Mi Item #14120006
MFR #HH840249-30051

Mfr description
HH840249-30051 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,533.83/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Cone Width  
    1.9375 in
  • Inner Ring Width
    1.938 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0013992356550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)