Motion
H852849-20000

TIMKEN
H852849-20000

Tapered Roller Bearing Cone - 10.5000 in Bore, 4.6250 in Width, Steel Material
Mi Item #14120007
MFR #H852849-20000
Price$15,996.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H852849-20000

Tapered Roller Bearing Cone - 10.5000 in Bore, 4.6250 in Width, Steel Material
Mi Item #14120007
MFR #H852849-20000

Mfr description
H852849-20000 TAPERED ROLLER BEARING 8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,996.58/each

Specifications

Dimensions

  • Bore Diameter  
    10.5000 in
  • Cone Width  
    4.6250 in
  • Inner Ring Width
    4.688 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893807409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)