Overview
Mfr description
H852849-20025 TAPERED ROLLER BEARING 8-
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Bearing MaterialSteel
- Inner Ring Width3.125 in
- UPC_NO0053893070049
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data