Motion
L865547-902A4

TIMKEN
L865547-902A4

Tapered Roller Bearing Full Assembly - 381 mm Bore, 1.8750 in Width
Mi Item #14120009
MFR #L865547-902A4
Price$27,670.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L865547-902A4

Tapered Roller Bearing Full Assembly - 381 mm Bore, 1.8750 in Width
Mi Item #14120009
MFR #L865547-902A4

Mfr description
L865547-902A4 TAPERED ROLLER BEARING 8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,670.26/each

Specifications

Dimensions

  • Bore Diameter  
    381 mm
  • Overall Width
    1.8750 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)