Motion
JLM820048-90A01

TIMKEN
JLM820048-90A01

Tapered Roller Bearing Full Assembly - 100 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #14120011
MFR #JLM820048-90A01
List Price$24,041.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM820048-90A01

Tapered Roller Bearing Full Assembly - 100 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #14120011
MFR #JLM820048-90A01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,041.08/each for your price

Overview

Mfr description
JLM820048-90A01 TAPERED ROLLER BEARING

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    150 mm
  • Overall Width
    30 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.102 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893697253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought