Motion
H859049-99401

TIMKEN
H859049-99401

Tapered Roller Bearing Full Assembly - 12.3750 in Bore, 19.5 in OD, 1.929 in Width
MI ITEM #14120014
MFR #H859049-99401
Price$43,244.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H859049-99401

Tapered Roller Bearing Full Assembly - 12.3750 in Bore, 19.5 in OD, 1.929 in Width
MI ITEM #14120014
MFR #H859049-99401

Mfr description
H859049-99401 TAPERED ROLLER BEARING 4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,244.06/each

Specifications

Dimensions

  • Bore Diameter  
    12.3750 in
  • Inner Ring Width
    1.929 in
  • Outside Diameter
    19.5 in
  • Overall Width
    1.929 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992330079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)