Motion
HM807049-99401

TIMKEN
HM807049-99401

Tapered Roller Bearing Full Assembly - 2.1250 in Bore, 4.125 in OD, 0.906 in Width
Mi Item #14120016
MFR #HM807049-99401
Price$274.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM807049-99401

Tapered Roller Bearing Full Assembly - 2.1250 in Bore, 4.125 in OD, 0.906 in Width
Mi Item #14120016
MFR #HM807049-99401

Mfr description
HM807049-99401 TAPERED ROLLER BEARING 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.92/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Outside Diameter
    4.125 in
  • Overall Width
    0.906 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893662985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)