Motion
HM803146-99404

TIMKEN
HM803146-99404

Tapered Roller Bearing Full Assembly - 1.6250 in Bore, 3.5 in OD, 1.063 in Width
Mi Item #14120017
MFR #HM803146-99404
Price$169.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM803146-99404

Tapered Roller Bearing Full Assembly - 1.6250 in Bore, 3.5 in OD, 1.063 in Width
Mi Item #14120017
MFR #HM803146-99404

Mfr description
HM803146-99404 TAPERED ROLLER BEARING <
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter
    3.5 in
  • Overall Width
    1.063 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893662725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)