Motion
L433749-90032

TIMKEN
L433749-90032

Tapered Roller Bearing Cup - 8.5000 in OD, 1.0313 in Width
Mi Item #14120021
MFR #L433749-90032
Price$11,346.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L433749-90032

Tapered Roller Bearing Cup - 8.5000 in OD, 1.0313 in Width
Mi Item #14120021
MFR #L433749-90032

Mfr description
L433749-90032 TAPERED ROLLER BEARING 8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,346.14/each

Specifications

Dimensions

  • Cup Width  
    1.0313 in
  • Outside Diameter  
    8.5000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893617107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)