1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
LM451345-20000
Tapered Roller Bearing Cone - 10.3750 in Bore, 2.2500 in Width, Steel Material
MI ITEM #
14120022
MFR #
LM451345-20000
Price
$4,912.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN LM451345-20000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
LM451345-20000
Tapered Roller Bearing Cone - 10.3750 in Bore, 2.2500 in Width, Steel Material
MI ITEM #
14120022
MFR #
LM451345-20000
Mfr description
LM451345-20000 TAPERED ROLLER BEARING 8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,912
.13
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
10.3750 in
Cone
Width
2.2500 in
Inner Ring Width
2.875 in
Details
Bearing Material
Steel
Bore Type
Straight
Product Type
Tapered Roller Bearing Cones
UPC_NO
0053893620947
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items