Motion
JHM522649AC-K0000

TIMKEN
JHM522649AC-K0000

Tapered Roller Bearing Cone - 110 mm Bore, 1.575 in Width, Steel Material
Mi Item #14120023
MFR #JHM522649AC-K0000
Price$1,248.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JHM522649AC-K0000

Tapered Roller Bearing Cone - 110 mm Bore, 1.575 in Width, Steel Material
Mi Item #14120023
MFR #JHM522649AC-K0000

Mfr description
JHM522649AC-K0000 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,248.06/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Cone Width  
    1.5750 in
  • Inner Ring Width
    1.575 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893935997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)