Motion
EE126097-90033

TIMKEN
EE126097-90033

Tapered Roller Bearing Cup - 14.9960 in OD, 127 mm Width
Mi Item #14120028
MFR #EE126097-90033
Price$56,660.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE126097-90033

Tapered Roller Bearing Cup - 14.9960 in OD, 127 mm Width
Mi Item #14120028
MFR #EE126097-90033

Mfr description
EE126097-90033 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,660.14/each

Specifications

Dimensions

  • Bore Diameter  
    9.6250 in
  • Cup Width  
    127 mm
  • Inner Ring Width
    5.125 in
  • Outside Diameter
    14.9960 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893821726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)