Motion
98400-99401

TIMKEN
98400-99401

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 7.874 in OD, 9.563 in Width
Mi Item #14120031
MFR #98400-99401
Price$1,729.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
98400-99401

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 7.874 in OD, 9.563 in Width
Mi Item #14120031
MFR #98400-99401

Mfr description
98400-99401 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,729.90/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Inner Ring Width
    9.562 in
  • Outside Diameter
    7.874 in
  • Overall Width
    9.563 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893659213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)