Motion
88925-30038

TIMKEN
88925-30038

Tapered Roller Bearing Cone - 9.2500 in Bore, 2.25 in Width, Steel Material
Mi Item #14120032
MFR #88925-30038
Price$11,131.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
88925-30038

Tapered Roller Bearing Cone - 9.2500 in Bore, 2.25 in Width, Steel Material
Mi Item #14120032
MFR #88925-30038

Mfr description
88925-30038 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,131.54/each

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Cone Width  
    2.2500 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893387710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)