Motion
45287-99301

TIMKEN
45287-99301

Tapered Roller Bearing Full Assembly - 2.1250 in Bore, 4.125 in OD, 1.2188 in Width
Mi Item #14120033
MFR #45287-99301
Price$940.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
45287-99301

Tapered Roller Bearing Full Assembly - 2.1250 in Bore, 4.125 in OD, 1.2188 in Width
Mi Item #14120033
MFR #45287-99301

Mfr description
45287-99301 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.99/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Inner Ring Width
    2.563 in
  • Outside Diameter
    4.125 in
  • Overall Width
    1.2188 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893657400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)