Motion
JM734449-90N02

TIMKEN
JM734449-90N02

Tapered Roller Bearing Full Assembly - 170 mm Bore, 9.449 in OD, 0.827 in Width
Mi Item #14120040
MFR #JM734449-90N02
Price$5,765.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JM734449-90N02

Tapered Roller Bearing Full Assembly - 170 mm Bore, 9.449 in OD, 0.827 in Width
Mi Item #14120040
MFR #JM734449-90N02

Mfr description
JM734449-90N02 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,765.05/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter
    9.449 in
  • Overall Width
    0.827 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893086262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)