Motion
JM738249-99401

TIMKEN
JM738249-99401

Tapered Roller Bearing Full Assembly - 190 mm Bore, 10.236 in OD, 3 in Width
MI ITEM #14120041
MFR #JM738249-99401
Price$2,252.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JM738249-99401

Tapered Roller Bearing Full Assembly - 190 mm Bore, 10.236 in OD, 3 in Width
MI ITEM #14120041
MFR #JM738249-99401

Mfr description
JM738249-99401 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,252.05/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Inner Ring Width
    2.721 in
  • Outside Diameter
    10.236 in
  • Overall Width
    3 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893662527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)