Specifications
Dimensions
- Bore Diameter17.3750 in
- Outside Diameter26.0000 in
- Overall Width3.3750 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)