Motion
LL735449-99401

TIMKEN
LL735449-99401

Tapered Roller Bearing Full Assembly - 7.0000 in Bore, 8.5 in OD, 0.969 in Width
MI ITEM #14120044
MFR #LL735449-99401
List Price$4,924.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LL735449-99401

Tapered Roller Bearing Full Assembly - 7.0000 in Bore, 8.5 in OD, 0.969 in Width
MI ITEM #14120044
MFR #LL735449-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,924.46/each for your price

Overview

Mfr description
LL735449-99401 TAPERED ROLLER BEARING 4

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    8.5 in
  • Overall Width
    0.969 in
  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893783260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought